Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM 20

KM 20

KM 20 BEARING LOCKNUT ; NON-RETURNABLE

Locknut; 130MM Outer Diameter; 20MM Nominal Thickness; M100 X 2 Thread Size; MB-20 Lockwasher Part Number; ISO Metric Thread

Part #

KM 20

BDI #

24010702

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
UNSPSC
31161716
EAN
0637410088221
Threads per Inch
Metric
Thread Size
M100 X 2
Lockwasher/Lockplate Part Number
MB-20
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.54
Long Description
Locknut; 130MM Outer Diameter; 20MM Nominal Thickness; M100 X 2 Thread Size; MB-20 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.787 Inch | 20 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter