Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KMM-10

KM-20

KM-20 RETAINING LOCKNUT ; M100 X 2.0 THREAD 130MM OD 18MM THK

130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; MB-20 Lockwasher Part Number; ISO Metric Thread

Part #

KM-20

BDI #

967690

QTY

GLOBAL INVENTORY: 4

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.717
UNSPSC
31161716
EAN
0751968602002
Threads per Inch
Metric
Thread Size
M100 X 2
Lockwasher/Lockplate Part Number
MB-20
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
KM-20
Weight / LBS
1.58
Long Description
130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; MB-20 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
3.892 Inch | 98.861 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Thread Pitch Diameter Min
3.886 Inch | 98.701 Millimeter