Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM 30

KM 30

KM 30 BEARING METRIC LOCKNUT ; POR

Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread

Part #

KM 30

BDI #

1362327

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.025
UNSPSC
31161716
EAN
0087796201125
Threads per Inch
Metric
Thread Size
M150 X 2
Lockwasher/Lockplate Part Number
MB-30
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
4.48
Long Description
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
7.677 Inch | 195 Millimeter
Thread Pitch Diameter Max
5.861 Inch | 148.861 Millimeter
Thread Pitch Diameter Min
5.854 Inch | 148.701 Millimeter
Nominal Thickness
0.945 Inch | 24 Millimeter