Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KMFE 20

KMFE 20

KMFE 20 BRG LOCKNUT

130MM Outside Diameter; 21MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMFE 20

BDI #

1261801

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.736
EAN
7316571587820
Threads per Inch
Metric
Thread Size
M100 X 2
Thread Name
ISO Metric
Other Features
M8 Grub Screw
Inch - Metric
Metric
Long Description
130MM Outside Diameter; 21MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
5.118 Inch | 130 Millimeter
Thread Pitch Diameter Min
3.886 Inch | 98.701 Millimeter
Nominal Thickness
0.827 Inch | 21 Millimeter
Thread Pitch Diameter Max
3.892 Inch | 98.861 Millimeter