Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KMK 2

KMK 19

KMK 19 BRG LOCKNUT ; 95MM OD 125MM FACE DIA 20MM WD

125MM Outside Diameter; 20MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMK 19

BDI #

1260592

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
EAN
7316571179285
Threads per Inch
Metric
Thread Size
M95 X 2
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
125MM Outside Diameter; 20MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
4.921 Inch | 125 Millimeter
Nominal Thickness
0.787 Inch | 20 Millimeter
Thread Pitch Diameter Min
3.689 Inch | 93.701 Millimeter
Thread Pitch Diameter Max
3.695 Inch | 93.861 Millimeter