Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM-30 L/N

KMM-05

KMM-05 RETAINING LOCKNUT ; M25 X 1.5 THREAD 38MM OD 7MM THK

38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MBA-05 Lockwasher Part Number; ISO Metric Thread

Part #

KMM-05

BDI #

967717

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
EAN
0751968610502
Threads per Inch
Metric
Thread Size
M25 X 1.5
Lockwasher/Lockplate Part Number
MBA-05
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
KMM-05
Weight / LBS
0.08
Long Description
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MBA-05 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.276 Inch | 7 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter