Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KMS-19

KMS-19

KMS-19 RETAINING LOCKNUT ; M95 X 2.0 THREAD 125MM OD 17MM THK

125MM Outside Diameter; 17MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861 Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMS-19

BDI #

966514

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31161716
EAN
0751968641902
Threads per Inch
Metric
Thread Size
M95 X 2
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
KMS-19
Long Description
125MM Outside Diameter; 17MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861 Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
4.921 Inch | 125 Millimeter
Nominal Thickness
0.669 Inch | 17 Millimeter
Thread Pitch Diameter Max
3.695 Inch | 93.861 Millimeter
Thread Pitch Diameter Min
3.689 Inch | 93.701 Millimeter