Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N-026

N-026

N-026 LOCKNUT ; 12TPI 6.125" OD 0.885" NOMINAL THK

12 Threads per Inch; 6-1/8" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-026 Lockwasher Part Number; UNS Thread

Part #

N-026

BDI #

967639

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.962
UNSPSC
31161716
EAN
0751968572602
Threads per Inch
12
Thread Size
5.106-12
Lockwasher/Lockplate Part Number
W-026
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
N-026
Weight / LBS
2.1
Long Description
12 Threads per Inch; 6-1/8" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-026 Lockwasher Part Number; UNS Thread
Outside Diameter
6.125 Inch | 155.575 Millimeter
Thread Pitch Diameter Max
5.06 Inch | 128.524 Millimeter
Nominal Thickness
0.885 Inch | 22.479 Millimeter
Thread Pitch Diameter Min
5.052 Inch | 128.321 Millimeter