Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AN-15

N 040

N 040 BRG LOCKNUT

8 Threads per Inch; 9-7/16" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-040 Lockwasher Part Number; UNS Thread

Part #

N 040

BDI #

1266331

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.85
EAN
7316576667015
Threads per Inch
8
Thread Size
7.847-8
Lockwasher/Lockplate Part Number
W-040
Thread Name
UNS
Inch - Metric
Inch
Long Description
8 Threads per Inch; 9-7/16" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-040 Lockwasher Part Number; UNS Thread
Outside Diameter
9.437 Inch | 239.7 Millimeter
Nominal Thickness
1.198 Inch | 30.429 Millimeter
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter