Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N 09

N-048

N-048 LOCKNUT ; 6TPI 11-7/16" OUTSIDE DIA 1.354" THK

6 Threads per Inch; 11-7/16" Outside Diameter; 1.354" Nominal Thickness; 9.442-6 Thread Size; 9.334" Thread Pitch Diameter Min; PP-48 Lockwasher Part Number; UNS Thread

Part #

N-048

BDI #

967648

QTY

GLOBAL INVENTORY: 2

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.36
UNSPSC
31161716
EAN
0751968574804
Threads per Inch
6
Thread Size
9.442-6
Lockwasher/Lockplate Part Number
PP-48
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
N-048
Weight / LBS
11.8
Long Description
6 Threads per Inch; 11-7/16" Outside Diameter; 1.354" Nominal Thickness; 9.442-6 Thread Size; 9.334" Thread Pitch Diameter Min; PP-48 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
9.334 Inch | 237.084 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.354 Inch | 34.392 Millimeter
Outside Diameter
11.438 Inch | 290.525 Millimeter