Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N06

NH-36

NH-36 LOCKNUT ; 7.066-8 THREAD 9.063IN OD 1.416IN THK

8 Threads per Inch; 9-1/16" Outside Diameter; 1.416" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; WH-36 Lockwasher Part Number; UNS Thread

Part #

NH-36

BDI #

967532

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.282
UNSPSC
31161716
EAN
0751968523604
Threads per Inch
8
Thread Size
7.066-8
Lockwasher/Lockplate Part Number
WH-36
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NH-36
Weight / LBS
9.38
Long Description
8 Threads per Inch; 9-1/16" Outside Diameter; 1.416" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; WH-36 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.416 Inch | 35.966 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Outside Diameter
9.063 Inch | 230.2 Millimeter