Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AN 32

NS-28

NS-28 LOCKNUT ; 5.497-12 THREAD 7.094IN OD 0.948IN THK

12 Threads per Inch; 7-3/32" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; WS-28 Lockwasher Part Number; UNS Thread

Part #

NS-28

BDI #

967611

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.742
UNSPSC
31161716
EAN
0751968552802
Threads per Inch
12
Thread Size
5.497-12
Lockwasher/Lockplate Part Number
WS-28
Thread Name
UNS
Other Features
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NS-28
Weight / LBS
3.8
Long Description
12 Threads per Inch; 7-3/32" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; WS-28 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Nominal Thickness
0.948 Inch | 24.079 Millimeter
Outside Diameter
7.094 Inch | 180.188 Millimeter
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter