Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NSH-15

NSH-15

NSH-15 LOCKNUT ; 2.933-12 THREAD 3.88IN OD 0.75IN THK

12 Threads per Inch; 3-7/8" Outside Diameter; 3/4" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread

Part #

NSH-15

BDI #

966603

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.472
UNSPSC
31161716
EAN
0751968141501
Threads per Inch
12
Thread Size
2.933-12
Thread Name
UNS
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NSH-15
Weight / LBS
1.02
Long Description
12 Threads per Inch; 3-7/8" Outside Diameter; 3/4" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.75 Inch | 19.05 Millimeter
Thread Pitch Diameter Min
2.879 Inch | 73.127 Millimeter
Thread Pitch Diameter Max
2.884 Inch | 73.254 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter