Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
VRTÁK PREMIUM 338HSS-CO5 4,0

VRTÁK PREMIUM 338HSS-CO5 4,0

VRTÁK PREMIUM 338HSS-CO5 4,0

VRTÁK PREMIUM 338HSS-CO5 4,0 ; 1 BAL/5 KS

High Speed Steel Drill Bit; 4MM Diameter; 43MM Working Length; 75MM Overall Length; 130 Degree Sharpening Angle; 5% Cobalt; 5 Per Pack

Part #

367250-5

BDI #

27277324

QTY

GLOBAL INVENTORY: 1

Brand
Manufacturer Name
BERNER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
23241606
Harmonized Tariff Code
8207.50.20.55
Noun
Drill Bit
Keyword String
High Speed Steel
Manufacturer URL
https://www.berner-group.com
Product Detail
High Speed Steel Drill Bit
Product Specification
4MM Diameter; 43MM Working Length; 75MM Overall Length; 130 Degree Sharpening Angle; 5% Cobalt; 5 Per Pack
Long Description
High Speed Steel Drill Bit; 4MM Diameter; 43MM Working Length; 75MM Overall Length; 130 Degree Sharpening Angle; 5% Cobalt; 5 Per Pack