Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

312A

312A

312A MAINTENANCE TOOL SANDER

Orbital Sander; 3.67" X 6.75" Random; Paper Clamp Pad; 8000RPM; 0.3HP; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 9 CFM Average Air Consumption; Palm Handle; Maintenance Duty; Rear Exhaust Location; 8000RPM Free Speed; Aluminum Housing Material; 3/8" Min Hose Size; Paper Clamp Pad Face; Air Powered; 8.5 Length; 4.33 Height; 5.5 Width; 7.7 m/s2 Vibration Level; 1 Year Warranty; This Orbital Air Sander Can Handle Virtually Any Project; Whether You Are Smoothing Fiberglass Or Sanding Paint Jobs; Durable This Sander Can Withstand Harsh Environments; So No Matter Where You Decide To Work; You Will Never Have To Worry About Your Tools Functioning; Comfort The Compact; Contoured Palm-Grip On This Sander Allows For One-Handed Use; Performance With Variable Speed And A Finely Tuned Motor; You Can Be Sure This Sander Will Perform Quickly And Efficiently Every Time; Includes Bare Tool; Application Smoothing Fiberglass; Wood; And Body Filler

Part #

312A

BDI #

18003147

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
2.039
UNSPSC
27112737
EAN
0663023019710
Harmonized Tariff Code
8467.11.10.40
Noun
Sander
Keyword String
Orbital
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
4.6
Product Detail
Orbital Sander
Product Specification
3.67" X 6.75" Random; Paper Clamp Pad; 8000RPM; 0.3HP; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 9 CFM Average Air Consumption; Palm Handle; Maintenance Duty; Rear Exhaust Location; 8000RPM Free Speed; Aluminum Housing Material; 3/8" Min Hose Size; Paper Clamp Pad Face; Air Powered; 8.5 Length; 4.33 Height; 5.5 Width; 7.7 m/s2 Vibration Level; 1 Year Warranty; This Orbital Air Sander Can Handle Virtually Any Project; Whether You Are Smoothing Fiberglass Or Sanding Paint Jobs; Durable This Sander Can Withstand Harsh Environments; So No Matter Where You Decide To Work; You Will Never Have To Worry About Your Tools Functioning; Comfort The Compact; Contoured Palm-Grip On This Sander Allows For One-Handed Use; Performance With Variable Speed And A Finely Tuned Motor; You Can Be Sure This Sander Will Perform Quickly And Efficiently Every Time; Includes Bare Tool; Application Smoothing Fiberglass; Wood; And Body Filler
Long Description
Orbital Sander; 3.67" X 6.75" Random; Paper Clamp Pad; 8000RPM; 0.3HP; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 9 CFM Average Air Consumption; Palm Handle; Maintenance Duty; Rear Exhaust Location; 8000RPM Free Speed; Aluminum Housing Material; 3/8" Min Hose Size; Paper Clamp Pad Face; Air Powered; 8.5 Length; 4.33 Height; 5.5 Width; 7.7 m/s2 Vibration Level; 1 Year Warranty; This Orbital Air Sander Can Handle Virtually Any Project; Whether You Are Smoothing Fiberglass Or Sanding Paint Jobs; Durable This Sander Can Withstand Harsh Environments; So No Matter Where You Decide To Work; You Will Never Have To Worry About Your Tools Functioning; Comfort The Compact; Contoured Palm-Grip On This Sander Allows For One-Handed Use; Performance With Variable Speed And A Finely Tuned Motor; You Can Be Sure This Sander Will Perform Quickly And Efficiently Every Time; Includes Bare Tool; Application Smoothing Fiberglass; Wood; And Body Filler