Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

206-10-063

206-10-063

206 10 063 ; WSC6 SS CW HI .75IN 2ST

Clutch; Manual Activation; Straight | Finished Bore; 3/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 500Lb-in; 2 Stop Collar; Mechanical | Spring; WSC Series; 500 Max RPM

Part #

206-10-063

BDI #

949895

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
UNSPSC
26111912
EAN
0786582348333
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Coast-To-Stop
Number of Stop Collars
2
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
500
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
206-10-063
Weight / LBS
2.6
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 3/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 500Lb-in; 2 Stop Collar; Mechanical | Spring; WSC Series; 500 Max RPM
Bore
0.75 Inch | 19.05 Millimeter