Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3106-0804-30-00

3106-0804-30-00

3106-0804-30-00 ; SC 6 HI CW SS 1.0 BORE

Clutch; Manual Activation; Straight | Finished Bore; 1" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Starting | Stopping; Static Torque 500Lb-in; 4 Stop Collar; Mechanical | Spring; SC Series; 500 Max RPM

Part #

3106-0804-30-00

BDI #

301765

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.975
UNSPSC
26111912
EAN
0883680044485
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Stopping
Number of Stop Collars
4
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
SC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
500
Number of Friction Discs
0
Application
Paper Feeder | Envelope Feeder
Inch - Metric
Inch
Other Features
Control Tang
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
3106-0804-30-00
Weight / LBS
2.15
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Starting | Stopping; Static Torque 500Lb-in; 4 Stop Collar; Mechanical | Spring; SC Series; 500 Max RPM
Bore
1 Inch | 25.4 Millimeter