Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SP-121903/SEAL

SP-121903/SEAL

SP-121903/SEAL NITRILE RUBBER SEAL ; 12MM BORE X 19MM OD -40 TO 80DEGC

Oil Seal; 12MM Shaft Diameter; 19MM Outside Diameter; Standard Series ISO 3; N Danger Class

Part #

SP-121903/SEAL

BDI #

20339171

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31181611
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2203904
Manufacturer Internal Number
M/2203904
Weight / LBS
0.00441
Product Detail
Oil Seal
Product Specification
12MM Shaft Diameter; 19MM Outside Diameter; Standard serie ISO 3N Danger Class
Long Description
Oil Seal; 12MM Shaft Diameter; 19MM Outside Diameter; Standard Series ISO 3; N Danger Class