Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

120V-2 COT 10FT

120V-2 COT 10FT

120V-2CB ; POR 120V-2 COTT 10FT V-CLASS

Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter

Part #

120V-2 COT 10FT

BDI #

905069

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.671
UNSPSC
31151603
EAN
0696223176013
Chain Size
120-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter