Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS 1610 1-7/16

1210 1-1/8

1210 1-1/8 TAPER LOCK BUSHING ; W/KEYWAY

1-1/8" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing

Part #

1210 1-1/8

BDI #

928081

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.222
UNSPSC
31171605
EAN
0097039301789
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1210-1B
Weight / LBS
0.49
Long Description
1-1/8" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter