Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

368MG62BF

18H200BF

18H200BF ; POR TIMING PULLEY SB 3/4

Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 2.346" Face Width; Rough Bore; 2.811" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

18H200BF

BDI #

921696

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223709600
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
4.4
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 2.346" Face Width; Rough Bore; 2.811" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
2.346 Inch | 59.588 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
2.811 Inch | 71.399 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.865 Inch | 72.771 Millimeter