Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20XL037BF

20XL037BF

20XL037BF ; POR TIMING PULLEY

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 20 Teeth; 0.591" Face Width; Rough Bore; 1.253" Outside Diameter; 1.273" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

20XL037BF

BDI #

921723

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223680220
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.591
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.27
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 20 Teeth; 0.591" Face Width; Rough Bore; 1.253" Outside Diameter; 1.273" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
1.273 Inch | 32.334 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.253 Inch | 31.826 Millimeter
Face Width
0.591 Inch | 15.011 Millimeter