Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21H100AF

21H100AF

21H100AF ; POR TIMING PULLEY SB 9/16

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 21 Teeth; 1.319" Face Width; Rough Bore; 3.288" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

21H100AF

BDI #

921724

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223696849
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.578
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
3.8
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 21 Teeth; 1.319" Face Width; Rough Bore; 3.288" Outside Diameter; 3.342" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
1.319 Inch | 33.503 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.342 Inch | 84.887 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.288 Inch | 83.515 Millimeter