Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25-2 C/L SC TYPE

25-2 C/L SC TYPE

TSUBAKI 25-2 C/L SC TYPE

Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter

Part #

25-2 C/L SC TYPE

BDI #

23291299

QTY

GLOBAL INVENTORY: 19

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151609
Chain Size
25-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Height
0.23 Inch | 5.842 Millimeter
Roller Width
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter