Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

265MT25AF-L13SJ

265MT25AF-L13SJ

265MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 26 Teeth; 30.963MM Face Width; Locking Sleeve; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

265MT25AF-L13SJ

BDI #

923475

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223723415
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
26
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.66
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 26 Teeth; 30.963MM Face Width; Locking Sleeve; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
1.629 Inch | 41.377 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.584 Inch | 40.234 Millimeter