Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26H150AF

26H150AF

26H150AF ; POR TIMING PULLEY SB 3/4

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1.819" Face Width; Rough Bore; 4.084" Outside Diameter; 4.138" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

26H150AF

BDI #

921766

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223704704
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.578
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
7.1
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1.819" Face Width; Rough Bore; 4.084" Outside Diameter; 4.138" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
4.138 Inch | 105.105 Millimeter
Outside Diameter
4.084 Inch | 103.734 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.819 Inch | 46.203 Millimeter
Bore
0 Inch | 0 Millimeter