Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

348MT85AF-1615

348MT85AF-1615

348MT85AF 1615 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 95.25MM Face Width; Bushed; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; 1615 Bushing; No Minimum Plain Bore

Part #

348MT85AF-1615

BDI #

924712

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223740054
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 95.25MM Face Width; Bushed; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; 1615 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Flange Outside Diameter
3.701 Inch | 94.005 Millimeter