Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

388MT85AF-1615

388MT85AF-1615

388MT85AF 1615 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 38 Teeth; 95.25MM Face Width; Bushed; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; 1615 Bushing; No Minimum Plain Bore

Part #

388MT85AF-1615

BDI #

925310

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223740504
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 38 Teeth; 95.25MM Face Width; Bushed; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; 1615 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
4.173 Inch | 105.994 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Bore
0 Inch | 0 Millimeter