Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3535 3 7/16

4040-70MM NR. 4040070

SATI 4040-70MM NR. 4040070

70MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing

Part #

4040-70MM NR. 4040070

BDI #

839817

QTY

GLOBAL INVENTORY: 3

CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.02
UNSPSC
31171605
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
70MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.756 Inch | 70 Millimeter