Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B55F X 1-7/16

40B51F X 1-7/16

40B51F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS

Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; 8-13/32" Outside Diameter; 8.122" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

40B51F X 1-7/16

BDI #

914778

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
40
Number of Teeth
51
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; 8-13/32" Outside Diameter; 8.122" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
8.406 Inch | 213.512 Millimeter
Pitch Diameter
8.122 Inch | 206.3 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.438 Inch | 36.525 Millimeter