Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

485MT15AF-L55S1G

485MT15AF-L55S1G

485MT15AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 48 Teeth; 20.65MM Face Width; Locking Sleeve; 75.26MM Outside Diameter; 76.403MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

485MT15AF-L55S1G

BDI #

926187

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223722289
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
48
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.6
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 48 Teeth; 20.65MM Face Width; Locking Sleeve; 75.26MM Outside Diameter; 76.403MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.963 Inch | 75.26 Millimeter
Face Width
0.813 Inch | 20.65 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Bore
0 Inch | 0 Millimeter