Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5014MT115AF-F2.375

5014MT115AF-F2.375

5014MT115AF F2.3750 ; POR THT HI TORQUE LOCK TYPE PULLEY

Synchronous Pulley; 60.325MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 50 Teeth; 133.35MM Face Width; Finished Bore; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

5014MT115AF-F2.375

BDI #

926399

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223094072
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
50
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
85
Long Description
Synchronous Pulley; 60.325MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 50 Teeth; 133.35MM Face Width; Finished Bore; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2.375 Inch | 60.325 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter