Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B52F X 1-3/4

50B31F X 7/8

50B31FP SPROCKET ; 7/8" KW 2SS

Roller Chain Sprocket; 7/8" Bore; 50 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 6.521" Outside Diameter; 6.178" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

50B31F X 7/8

BDI #

915031

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.54
UNSPSC
31171901
EAN
0097039328922
Chain Size
50
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 7/8" Bore; 50 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 6.521" Outside Diameter; 6.178" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
6.521 Inch | 165.633 Millimeter
Pitch Diameter
6.178 Inch | 156.92 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter