Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50SKW

50SKW

50SKW WELD ON HUB

4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 5/16" Pilot Length; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-5/16" Bolt Circle Diameter; No Keyway

Part #

50SKW

BDI #

920389

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.077
UNSPSC
26111534
EAN
0097039386830
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SK
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
50SKW
Weight / LBS
2.4
Long Description
4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 5/16" Pilot Length; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-5/16" Bolt Circle Diameter; No Keyway
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
4.125 Inch | 104.775 Millimeter
Nominal Bolt Circle Diameter Round
3.313 Inch | 84.15 Millimeter
Pilot Length
0.313 Inch | 7.95 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter