53R COT
53RCB ; COTTERED CHAIN
Roller Chain; 53R Chain Size; Cottered; 3" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #
53R COT
BDI #
911317
PRICE
INVENTORY:
GLOBAL INVENTORY: 0