Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3414MT55AF-SK

568MT50AF-SK

568MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 56 Teeth; 60.325MM Face Width; Bushed; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore

Part #

568MT50AF-SK

BDI #

926716

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223738600
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 56 Teeth; 60.325MM Face Width; Bushed; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
5.56 Inch | 141.224 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
5.984 Inch | 151.994 Millimeter