Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60B41F X 1-1/8

60B51F X 1-15/16

60B51F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS

Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; 12.61" Outside Diameter; 12.183" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

60B51F X 1-15/16

BDI #

915667

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
60
Number of Teeth
51
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; 12.61" Outside Diameter; 12.183" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
12.61 Inch | 320.294 Millimeter
Pitch Diameter
12.183 Inch | 309.45 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter