Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

758MG62A-3020

758MG62A-3020

758MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 75 Teeth; 73.914MM Face Width; Bushed; 189.382MM Outside Diameter; 190.983MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

758MG62A-3020

BDI #

922866

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102029
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
75
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
17
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 75 Teeth; 73.914MM Face Width; Bushed; 189.382MM Outside Diameter; 190.983MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Face Width
2.91 Inch | 73.914 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Outside Diameter
7.456 Inch | 189.382 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.519 Inch | 190.983 Millimeter