Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

78C9F X 2-7/16 SPLIT

78C9F X 2-7/16 SPLIT

78C9F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78C9F X 2-7/16 SPLIT

BDI #

20887396

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171901
Chain Size
78
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.438 Inch | 61.925 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
8.176 Inch | 207.67 Millimeter
Pitch Diameter
7.628 Inch | 193.751 Millimeter