Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1128MG62A-3020

808MT20C-2517

808MT20C 2517 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 80 Teeth; 28.575MM Face Width; Bushed; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

808MT20C-2517

BDI #

927488

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223729622
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 80 Teeth; 28.575MM Face Width; Bushed; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter