Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

808MT30A-F0.625

808MT30A-F0.625

808MT30A F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 15.875MM Bore; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 80 Teeth; 38.1MM Face Width; Finished Bore; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

808MT30A-F0.625

BDI #

927490

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223734251
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
80
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
21
Long Description
Synchronous Pulley; 15.875MM Bore; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 80 Teeth; 38.1MM Face Width; Finished Bore; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter