Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AL1022-CL

AL1022-CL

AL1022 LEAF CHAIN CONNECTOR LINK ; 1-1/4" PITCH 2X2 PLATE SPACING CONNECTOR

Chain Link; AL1022 Chain Size; Cottered 2X2 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 5/32" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter

Part #

AL1022-CL

BDI #

904096

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.085
UNSPSC
31151609
EAN
0097039178602
Chain Size
AL1022
Basic Construction
Cottered 2X2 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
AL1022CL
Weight / LBS
0.188
Long Description
Chain Link; AL1022 Chain Size; Cottered 2X2 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 5/32" Plate Thickness; 1.024" Plate Height; Curved; 0.373" Pin Diameter
Pin Diameter
0.373 Inch | 9.474 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.024 Inch | 26.01 Millimeter