Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2082H RIV 3LSA1 10FT

C2082H RIV 3LSA1 10FT

C2082H RIV 3L/SA-1 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter

Part #

C2082H RIV 3LSA1 10FT

BDI #

22374783

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31151603
EAN
0097039979759
Chain Size
C2082
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Other Features
With SA1 Attachment | Attachment Spacing at Every 3 Link
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2082HSA13LRB
Weight / LBS
1.6
Long Description
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter