Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CCF 3/4 SB

CCF 3/4 SB

CCF-3/4-SB

Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CCF 3/4 SB

BDI #

1402426

QTY

INVENTORY:
1

GLOBAL INVENTORY: 120

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31171530
EAN
0726166032333
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3/8-24
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCF 3/4 SB
Manufacturer Internal Number
2061112000
Weight / LBS
0.073
Long Description
Cam Follower Bearing; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter