Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CCF 4 SB

CCF 4 SB

CCF 4 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)

Cam Follower Bearing; 4" Roller Diameter; 2.263" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

0009203200

BDI #

25992353

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
OSBORN LOAD RUNNERS
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Weight / LBS
7.44
Long Description
Cam Follower Bearing; 4" Roller Diameter; 2.263" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
2.263 Inch | 57.48 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Stud Diameter
1.5 Inch | 38.1 Millimeter