Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CFKR 40 UU

CFKR 22 UUR

CFKR 22 UUR CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST

Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CFKR 22 UUR

BDI #

23184865

QTY

INVENTORY:
18

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
UNSPSC
31171530
EAN
4549557063893
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0948
Long Description
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.866 Inch | 22 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.472 Inch | 12 Millimeter