Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DCR-6

DCR-6

DCR-6 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE

Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; Hex Socket

Part #

DCR-6

BDI #

841671

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
14.923
UNSPSC
31171530
EAN
0651041207431
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Heavy Duty Roller
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
DCR 6
Weight / LBS
32.75
Long Description
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
3.25 Inch | 82.55 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Stud Diameter
2.5 Inch | 63.5 Millimeter