Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HPC-100

HPC-100

HPC-100 LOAD RUNNER ; PLAIN STUD

Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

HPC-100

BDI #

737072

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.33
EAN
0622424950794
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPC-100
Manufacturer Internal Number
95079
Weight / LBS
7.341
Long Description
Cam Follower Bearing; 100MM Roller Diameter; 52MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Width
2.047 Inch | 52 Millimeter
Roller Diameter
3.937 Inch | 100 Millimeter