Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CR-1-1/4-C

KRV 19 PP

KRV 19 PPA

Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket

Part #

KRV 19 PP

BDI #

1417324

PRICE
729.00 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 155

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31171530
EAN
7316570039450
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M8 X 1.25
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
KRV 19 PPA
Weight / LBS
0.068
Long Description
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.315 Inch | 8 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter