Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCRV-47-SB

MCRV-47-SB

MCRV-47-SB NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT

Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

MCRV-47-SB

BDI #

842056

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31171530
EAN
0651041186521
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MCRV 47 SB
Weight / LBS
0.903
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter